×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbm3ss130b

ABB M3SS1-30B 3-Position Maintained Modular Selector Non-Illuminated Switch, Black

Price $28.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M3SS1-30B

Description

Modular Selector Switch - 3-Pos Maintained - Short handle - Black - Non-illuminated - Chrome metal - No contact block

Specifications

Brand Name ABB Item Name Non-Illuminated Selector Switch
Type Modular, Short Handle Size 0.048x0.03x0.05mm
Number of Positions 3 Action Maintained
Actuator Type Short Handle Color Black
Series/Model M3SS Degree of Protection IP66, IP20
Bezel Material Chrome Metal Dimensions 0.05 m L x 0.048 m W x 0.03 m H
Mounting Type Horizontal Temperature Rating -25 to 70 °C Operation, -30 to 85 °C Storage
Standards EU Directive 2011/65/EU, UL Listed Application For use with control panels
UPC 662019234182

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok