Abbotsford
abbm3ss230b

ABB M3SS2-30B 3-Position Momentary Modular Selector Switch, Black

Price $34.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M3SS2-30B

Description

Modular Selector Switch - 3-Pos Momentary, spring return from A and C to B - Short handle - Black - Non-illuminated - Chrome metal - No contact block

Specifications

Brand Name ABB Item Name Non-Illuminated Selector Switch
Type Modular, Rotary Size 22 mm
Number of Positions 3 Action Momentary, Spring Return from A and C to B
Actuator Type Short Handle NEMA Rating NEMA 1, 3R, 4, 4X, 12, 13
Color Black Series/Model M2SS
Operating Cycles 500000 Mechanical Degree of Protection IP66
Bezel Material Chrome Metal Dimensions 0.05 m L x 0.048 m W x 0.03 m H
Mounting Type Horizontal Temperature Rating -25 to 70 °C
For Use With Control Panels Includes Short Handle
Standards CE Certified, RoHS Compliant, EU Directive 2015/863 Application For use with control panels
UPC 662019233949

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok