Abbotsford
abbohys2aj

ABB ELECTRIFICATION CANADA INC OHYS2AJ SEL HANDLE N3R/12 6MMRED/YEL

Price $29.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:OHYS2AJ

Description

Red selector handle with O/I and OFF/ON marking and protection according to NEMA 1, 3R, 12

Specifications

Brand Name ABB Item Name Selector Handle
Type Handles Color/Finish Red/Yellow
Dimensions 65 x 65 x 48 mm For Use With OT 16 - 200 Series Selector Switch
Standards RoHS Compliant Application Suitable for OT16 to 125 Degrees F
UPC 804325413589

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok