Abbotsford
abbm2ss110b

ABB M2SS1-10B 2-Position Maintained Modular Illuminated Selector Switch with Short Handle, Black

Price $22.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M2SS1-10B

Description

Modular, 2 position, maintained, non-illuminated selector switch with black short handle.

Specifications

Brand Name ABB Item Name Non-Illuminated Selector Switch
Type Knob B-C, Modular, Rotary Size 0.03x0.03x0.05mm
Number of Positions 2 Action Maintained
Actuator Type Short Handle NEMA Rating NEMA 1, 3R, 4, 4X, 12, 13
Color Black Series/Model M2SS
Operating Cycles 500000 Mechanical Degree of Protection IP66
Bezel Material Black Plastic Dimensions 0.05 m L x 0.03 m W x 0.03 m H
Mounting Type Horizontal Temperature Rating -25 to 70 °C
Environmental Conditions -40 to 85 °C Storage Temperature For Use With Control Panels
Includes Short Handle Standards CE Certified, RoHS Compliant, EU Directive 2015/863
Application For use with control panels UPC 662019243917

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok