×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
abbm3ss210b

ABB M3SS2-10B 3-Position Momentary Modular Selector Switch - Non-Illuminated, Black

Price $29.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M3SS2-10B

Description

Modular Selector Switch - 3-Pos Momentary, spring return from A and C to B - Short handle - Black - Non-illuminated - Black plastic - No contact block

Specifications

Brand Name ABB Item Name Non-Illuminated Selector Switch
Type Modular Size 0.048x0.03x0.05mm
Voltage Rating 125 VAC, 24 VDC Amperage Rating 500 mA
Number of Positions 3 Action Momentary with Spring Return
Actuator Type Short Handle Color Black
Series/Model M3SS Degree of Protection IP20, IP66
Terminal Type Screw Bezel Material Plastic
Dimensions 0.05 m L x 0.048 m W x 0.03 m H Mounting Type Horizontal
Standards CE Certified, RoHS Compliant, EU Directive 2011/65/EU Application For use with control panels
UPC 662019234038

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok