Abbotsford
cthm22c1m1h

EATON M22-C1-M1H 40mm Cutler-Hammer Mushroom Head Push-Pull Control Station

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:M22-C1-M1H

Description

M22 assembled control station comes with 40 mm mushroom head push-pull emergency stop operator. Impact resistant polycarbonate enclosure. Base mounting contact blocks and light units for faster wiring and vibration resistance.

Specifications

Brand Name Eaton Item Name Push Button Control Station
Type 1 Hole, Non-Illuminated, Emergency Stop Action Maintained, Push-Pull
Operator Type 40 mm Twist-to-Release Mushroom Head Contact Configuration 1 NC
Series/Model M22 Nominal Diameter 22.5 mm
Contact Rating 10 A at 600 VAC Dimensions 114.3 mm W x 114.3 mm D x 209.6 mm H
Material Polycarbonate Standards CCC, CSA, CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified
Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs UPC 786685282916

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok