EATON 3.5 inch TFT Eaton Cutler-Hammer Resistive Touch Screen HMI-PLC XV Operator Interface
Description
XV HMI-PLC SmartWire-DT controller for use with XSoft-CoDeSys-3 with integrated EtherNet/IP scanner.
Specifications
Brand Name | Eaton | Sub Brand | MEM series |
Item Name | HMI PLC SmartWire-DT Touch Display | Type | XV Range |
Display | 3.5 in TFT Resistive Touch (QVGA) | Series | MEM |
Overall Width | 3-1/2 in | Overall Depth | 11 in |
Overall Height | 7-1/2 in | For Use With | XSoft-CoDeSys-3 |
Includes | EtherNet/IP Scanner | Standards | cULus, UL Listed, RoHS Compliant, CE Certified |
UPC | 786685546018 |
Packages
1 - UNIT - 1 |