Abbotsford
dahdhl22f600s

DAHUA 21.5'-inch LITE Series FHD Monitor

Price $283.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHL22-F600-S

Description

21.5 inch FHD Monitor. Industrial level LCD panel, suitable for continuous 24/7 operation. Physical resolution of 1920×1080. High fidelity digital processing for a brilliant and vivid video. Built-in speakers. Good compatibility with DVRs and NVRs. Low energy consumption, long service life.

Specifications

Brand Name Dahua Item Name FHD Monitor
Voltage Rating 110 - 240 VAC Power Consumption 25 W Standard, <=0.5 W Standby
Display LCD Resolution 1920 x 1080
Screen Size 21-1/2 in Aspect Ratio 16:9
Response Time 5 Millisecond Viewing Angle 178° Horizontal, 178° Vertical
Contrast Ratio 1000:1 Brightness 200 cd/m²
Dimensions 502.8 mm W x 47.6 mm D x 299.8 mm H Temperature Rating 0 °C to 40 °C
Standards CE Certified, FCC Approved

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok