×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxvh34257sks110

EATON 5.7 inch 24VDC Eaton Cutler-Hammer CSTN Touch Panel, Metallic

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XVH-342-57SKS-1-10

Description

5.7"STN COLOR,IR,ETH,SUCONETK

Specifications

Brand Name Cutler Hammer Item Name HMI Touch Screen Panel
Resolution 320 x 240p Voltage Rating 24 VDC
Interface (1) Ethernet 100Base-TX/10Base-T, (1) USB Device, (1) RS-485, (1) RS-232 Display 5.7 in Color CSTN
Operating System Galileo/EPAM Power Rating 21 W
Temperature Rating 0 - 50 °C Material Anodized Metal
Standards cUL Listed, EAC UPC 621037191112

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok