EMERSON IC693PBM200 Profibus DP Master Module
Description
Communication Profibus-DP master module with 12 Mbaud bus speed. Baud rate dependent and supports all standard data rates. These communication modules are easy to install and quick to configure.
Specifications
Brand Name | GE | Item Name | Master Communication Module with 12 MBaud Bus Speed |
Voltage Rating | 120 - 240 VAC, 125 VDC | Amperage Rating | 12 mA |
Power Consumption | 450 mA at 5 VDC | Input/Output Capacity | 16 |
Communication Rate | 12000 Kbps | Series/Model | 90-30 |
Temperature Rating | 0 - 60 °C Operating, 40 - 85 °C Storage | For Use With | Communication Profibus-DP Networks |
Packages
1 - UNIT - 1 |