×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic695spf550

EMERSON IC695SPF550 RX3i 1000Base-SX (Fiber 550 m) Small Form-Factor Pluggable Module (MMF)

Price $243.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695SPF550

Description

RX3i 1000Base-SX (Fiber 550 m) Small Form-Factor Pluggable Module (MMF).

Specifications

Brand Name Emerson Item Name Scanner Module
Type Small Form Pluggable Amperage Rating 1.9 A at 3.3 V, 1.1 A at 5 V
Input/Output Capacity 32 Communication Rate 100/1000 Mbps
Number of Ports 8 Terminal Type RJ45, SFP Cage
Temperature Rating 0 - 60 °C Includes 550 m RX3i 100Base-SX Fiber SFP Transceiver

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok