×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic697cmm711

EMERSON IC697CMM711 Communications Coprocessor Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697CMM711

Description

The Communications Coprocessor Module (CMM) is a member of a family of communication modules, and provides both communications control (CCM), remote terminal (RTU), and general IC69* communications (SNP) functionality. CCM, RTU and SNP are available on either or both serial ports in any of nine possible configurations: CCM/CCM, CCM/RTU, RTU/CCM, RTU/RTU, SNP/SNP, SNP/CCM, CCM/SNP, SNP/RTU, and RTU/SNP. The CMM provides both the RS-232 and RS-485 Interfaces and communicates with the PLC CPU over the backplane.

Specifications

Brand Name GE Item Name Coprocessor Communication Module
Series/Model 90-70 Number of Ports 2
Bus Current 0.7 A Terminal Type Serial RS-422/RS-485 or RS-232, 50 ft Cable
For Use With PACSystems

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok