EATON 262158 24VDC Moeller Electric EATON XC-CPU201-EC512K-8DI 6DO-XV Web Server
Description
The modular PLC of the XC200 series offers a high CPU performance and outstanding communication options. This includes an integrated Ethernet interface in addition to an RS232 interface and CANopen fieldbus interface. A technological highlight of the range is that all XV-type devices come with an integrated web server.
Specifications
Brand Name | Eaton | Item Name | CPU Module |
Voltage Rating | 24 VDC | Number of Discrete Inputs/Outputs | 8/6 |
Data Rate | 2 MB | Memory | 512 KB |
Communication Ports | Plug-In Terminal Block | Number of Channels | 6 |
Dimensions | 60 mm W x 100 mm D x 100 mm H | Series/Model | XC200 |
Power Consumption | 6 W | Interface | Ethernet, RS232, USB |
Degree of Protection | IP20 | Mounting Type | Rail |
Temperature Rating | 0 - 55 °C | Environmental Conditions | 10 - 95% |
For Use With | XC100 and XC200 Modular Programmable Controllers | Standards | IEC/EN 61131-2, EN 50178, UL508, CSA-C22.2 No. 0-M, CSA-C22.2 No. 142-M, CE Certified |
Packages
1 - UNIT - 1 |