×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic693cpu313

EMERSON IC693CPU313 5-Slot Base With Turbo CPU in Base (.6 msec), 1K Registers, (12 Kbytes User Program Memory)

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693CPU313

Description

For entry-level applications with low I/O counts, the CPU is embedded into the backplane, making all slots available for I/O. These modules are compatible with advanced modules such as Ethernet, various bus modules, and control. Mid-range CPU models are modular and come in various memory sizes, performance capability and increased functionality such as overrides, battery-backed clock and Programmable Coprocessor module support. The high-performance CPUs are based on the latest 386EX processor for fast computation and high throughput. They can handle up to 4,096 I/O and start at 32K of memory and are programmable in a number of standard languages.

Specifications

Brand Name GE Item Name CPU
Type Built-In Memory 12 KB

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok