Abbotsford
gefic695ckl410

EMERSON IC695CKL410 RX3i CPE410 Controller with Energy Pack

Price $12,626.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695CKL410

Description

RX3i CPL410 Standalone Edge Controller, with Energy Pack

Specifications

Brand Name Emerson Sub Brand PACSystems™ RX3i
Item Name Logic Controller Kit with Energy Pack Type Stand Alone
Data Rate 10/100/1000 Mbps Memory 64 MB User, 32 KB Discrete, 32 KB Words
Communication Ports (2) Ethernet, (2) USB-A 2.0, (1) RS-232 Power Consumption 32 W
Interface SRTP Client/Server, Modbus TCP/IP, OPC-UA Server, EGD, PROFINET, DNP3 Outstation, HART Pass-through, ASCII Serial Temperature Rating -40 to 70 °C
Standards UL, cUL Listed, RoHS, FCC, Reach Compliant, UL HazLoc C1D2, ATEX Zone 2

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok