×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic200ual005

EMERSON IC200UAL005 24VDC 23-Point VersaMax Micro PLC

Price $1,981.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200UAL005

Description

The Micro 23 PLC is big on features with 23 discrete I/O and two analog inputs and one analog output built-in (expandable to 135 I/O) points. The Micro 23 executes fast cycle times, robust instruction set, and generous memory to allow more flexible programming. And it’s all packaged in a sturdy modular design for easy access and long-term durability.

Specifications

Brand Name GE Sub Brand VersaMax Micro 23
Item Name Scalable Micro PLC Voltage Rating 24 VDC
Amperage Rating 200 mA Number of Inputs 15
Number of Outputs 11 Signal Range 0 - 10 VDC (10.24 V max), 0 - 20 mA (20.5 mA max), 4 - 20 mA (20.5 mA max), 12 Bit Resolution
Power Rating 8 W Communication SNP, SNP X, RTU Master and Slave, SNP Master, Serial Read and Write
Number of Ports 2 Scan Time 1.1 Millisecond
Memory 9 KB Logic, 2 KB Registers Programming VersaPro 1.1 or Greater, Proficy Machine Edition, Logic Developer
Dimensions 150 mm W x 76 mm D x 90 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok