×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic200udr010

EMERSON IC200UDR010 24VDC VersaMax Micro 28-Point PLC

Price $1,281.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200UDR010

Description

VersaMax Micro PLCs provide the scalability and flexibilityto cover a broad range of applications. For applications thatrequire more I/O, up to four modules can be used to expandthe series of controllers. For smaller machines, units can beused as a standalone controller with integrated I/O functions.With I/O expansion modules and support of a portableprogram FLASH memory module, the VersaMax Micro PLCsprovide the flexibility to configure a solution to your exactrequirements and budget.

Specifications

Brand Name GE Sub Brand VersaMax Micro 28
Item Name Scalable Micro PLC Voltage Rating 24 VDC
Number of Inputs 16 Number of Outputs 12
Scan Time 1.1 Millisecond Memory 9 KB Logic, 2 KB Data
UPC 783166616185

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok