×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic200acc415

EMERSON IC200ACC415 RS-232 to RS-485 Adapter

Price $363.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200ACC415

Description

The RS-232 to RS-485 Adapter (IC200ACC415) connects a VersaMax Nano PLC or VersaMax Micro PLC to an RS-485 communications bus. It supports RS-485 multi-drop connections. In conjunction with an RJ45 to DB9 Female cable (IC200CBL500), the adapter converts from the RS-232 (9-pin D-sub male) connector on the Nano/Micro PLC to an RS-485 (15-pin D-sub female) connector. Two LEDs on the adapter indicate activity on the transmit and receive lines. Power for this adapter is provided by the Micro/Nano PLC.

Specifications

Brand Name GE Item Name Converter
UPC 783166615935

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok