Abbotsford
edwsigact2

CHUBB EDWARDS SIGA-CT2 19VDC 396/680µA Chubb Edwards Dual Input Module

Price $406.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:SIGA-CT2

Description

The Signature Series Model SIGA-PS Intelligent Photoelectric Smoke Detector gathers analog information from its smoke sensing element and converts it into digital signals. The detector’s on-board microprocessor measures and analyzes these signals. It compares the information to historical readings and time patterns to make an alarm decision. Digital filters remove signal patterns that are not typical of fires. Unwanted alarms are virtually eliminated. The microprocessor in each detector provides four additional benefits - Self-diagnostics and History Log, Automatic Device Mapping, Stand-alone Operation and Fast, Stable Communication.

Specifications

Brand Name Edwards-Signals Sub Brand Signature
Item Name Dual Input Module Voltage Rating 15.2 - 19.95 VDC
Amperage Rating 396 µA Standby, 680 µA Activated Material High Impact Engineering Polymer
Mounting Type 2-1/2 in Deep One Gang Box and 1-1/2 in Deep 4 in Square Box Temperature Rating 32 - 120 °F
Environmental Conditions -4 to 140 °F Storage Temperature, 0 - 93% Relative Humidity For Use With Signature Loop Controller
Standards UL, ULC Listed, MEA, CE Certified, CSFM

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok