×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ctheasym32k

EATON EASY-M-32K 32kB Eaton Cutler-Hammer Memory Card for Easy500/700, Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:EASY-M-32K

Description

EASY500/700 32K memory storage module.

Specifications

Brand Name Eaton Item Name Memory Module
Type 32 KB Memory Module Memory Size 32 KB
For Use With EASY 500/700 Programmable Relay Standards IEC/EN, UL 508, E135462, CSA 012528, C22.2 No. 142-M1987, CSA C22.2 No. 213-M1987, CE Certified, IP20 Rated
Application For Electric Engineering, Automation, Process Control Engineering, Control, Programmable Logic Control (SPS), SPS Memory Unit UPC 786689005030

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok