×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic695cmx128

EMERSON IC695CMX128 RX3i Control Memory Xchange Module

Price $4,087.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC695CMX128

Description

The PACSystems Control Memory Xchange (CMX) module provides deterministic sharing of data among PLCs and other computing devices on a high-speed fiber optic network, using reflective memory technology. A reflective memory network can contain up to 256 nodes. Each node in the network can be any reflective memory device that is compatible with the 5565 family. When data is written to one node, all nodes on the network are automatically updated with the new data.

Specifications

Brand Name Emerson Item Name Control Memory Exchange Module
Memory Size 128 MB SDRAM Data Transfer Rate 2.1 Gbps
For Use With RX3i PACSystems Controller

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok