×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
dahdhitfp100128gb

DAHUA DHI-TF-P100/128GB P100 Series MicroSD Memory Card 128GB

Price $92.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-TF-P100/128GB

Description

High-quality memory, precise manufacturing, strict inspection ensure high speed and stable performance.High compatibility can meet various user needs when using digital products, such as watching movies, playing games, recording videos, listening to music, and sending files.High-speed transmission of up to 100 MB/s; write speed is up to 60 MB/s. Four types of protection: High and low temperature resistant, waterproof, anti-magnetic, and anti X-ray; adapt to a variety of environments.

Specifications

Brand Name Dahua Item Name MicroSD Memory Card
Size 15 x 11 x 1 mm Series P100
Memory Size 128 GB Data Transfer Rate Up to 100 Mbps
For Use With Monitoring/Security Cameras, Hi-Fi Players, Tablets, Car DVRs, Sports Cameras, Digital Stereo Systems, Mobile Portable Terminals, Digital Video Recorders

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok