Abbotsford
cthxiocbpxc1

EATON XIOC-BP-XC1 Eaton Cutler-Hammer XC Series Programmable Logic Controller Backplane

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XIOC-BP-XC1

Description

Basic backplane for mounting on top-hat rail. Width: 3 slots.

Specifications

Brand Name Eaton Item Name Mounting Rack
Mounting Rail/Wall/Direct Type Expandable
Amperage Rating 3.2 A Dimensions 93 mm W x 21 mm D x 107 mm H
Standards UL Listed, UL 508, UL File Number E135462, CSA Certified CSA File No 012528, Class No 2252-01, CSA C22.2 No. 0-M, 142-M, CE Application For Mounting XC100 and 200 CPU Modules on Top-Hat Rail
UPC 015082607931

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok