×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxioc16di

EATON XIOC-16DI 16-Inputs 24VDC Eaton Cutler-Hammer XIOC Digital Expansion Module

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XIOC-16DI

Description

XI/OC are local expansion modules for direct connection to all XC100/200 controllers. Up to 15 modules, selected from a wide range of digital, analog and intelligent I/O functions, can be connected directly to each controller.

Specifications

Brand Name Eaton Item Name Input Module
Type Digital Voltage Rating 24 VDC
Input 16 Channel Output 16 Channel
Dimensions 4.5000 IN X 4.5000 IN X 1.7500 IN Amperage Rating 4 mA, 51 mA
Connection Plug-in Degree of Protection IP20
Temperature Rating 0 - 55 °C Standards UL Listed, CSA Certified
Application Automation and Logic Control Equipment, Connection to XC100/200 Modular PLCs UPC 015082578927

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok