×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefep2714

GE INTELLIGENT PLATFORMS EP-2714 6Amp 24-220VDC/VAC 2-Wire RSTI-EP Slice I/O Digital Relay Output Module

Price $343.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-2714

Description

Digital Relay Output, 4 Points, Positive Logic, 24 - 220 VDC/VAC, 6A, 2 Wire.The digital relay output module EP-2714 can control up to 4 discrete outputs, each with a maximum of 6 A. Each connector features a potential-free changeover contact. The relay coils are supplied with power from the output current path (IOUT).

Specifications

Brand Name Emerson Item Name Solid-State Relay Output Module
Type Digital, High Density, High Performance, 2-Wire Voltage Rating 24 - 220 VAC/VDC
Output 4 Point Interface RSTi-EP System Bus
Amperage Rating 6 A Frequency Rating 5 Hz
Response Time 20 Millisecond Transfer Rate 48 Mbps
Connection (2) RJ45 Mounting Type DIN Rail
Degree of Protection IP20 Temperature Rating -20 to 60 °C
Environmental Conditions 5 - 95% Non-Condensing Air Humidity For Use With RSTi-EP Network Adapter
Standards UL Listed, Zone 2 CE Certified, ATEX Approved Application For Industrial Internet Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok