Abbotsford
gefic694alg223

EMERSON IC694ALG223 16-Channel Single-Ended Current High Density RX3i Analog Input Module

Price $2,599.91 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694ALG223

Description

RX3i IO is designed for mission critical discrete and process applications. The rack-based IO offers advanced diagnostics and outstanding flexibility, with a wide range of standard and advanced IO.FEATURES:- High-speed and patented technology for faster throughput- Hot swap capability

Specifications

Brand Name Emerson Item Name Input Module
Type Analog Current Voltage Rating 20 - 30 VDC
Input 16 Single Ended Channel Amperage Rating 0 - 20 mA, 4 - 20 mA
Resolution 12-Bit Analog Input Response Time 13 Millisecond
Connection Screw Application For Control Processes such as Flow, Temperature and Pressure

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok