×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic694mdl260

EMERSON IC694MDL260 120V 32-Point RX3i AC Voltage Input Module

Price $1,633.28 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694MDL260

Description

The 120 Vac Grouped Input module, IC694MDL260, provides thirty-two discrete input points. The inputs are arranged in four isolated groups of eight. Isolation is provided between the four groups of inputs, however all inputs within a group are referenced to the same user common connection. Module MDL260 can be used with a Box-style (IC694TBB032), Extended Box style (IC694TBB132), Spring-style (IC694TBS032), or Extended Spring-style(IC694TBS132) Terminal Block. Extended terminal blocks provide the extra shroud depth typically needed for field wiring to AC devices. Refer to Chapter17 for more information about Terminal Blocks. The Terminal Block is ordered separately. Input filter times can be set from the programmer using the assigned output data references of the module. Individually-numbered LEDs indicate the ON/OFF status of points 1 through32. The red/green TB LED is green when the removable terminal block of the module is locked in place. It is red when the terminal block is not locked. The module also sends an Addition of Terminal Block or Loss of Terminal Block message to the RX3i CPU to report the terminal block status. The red bands on the label show that MDL260 is a high-voltage module. This module can be installed in any I/O slot in an RX3i system. Module supports insertion into and removal from an RX3i Universal Backplane which is under power. Refer to Hot Insertion and Removal, Section2.6.4.1.Module cannot be used with a Series 90-30 PLC CPU.

Specifications

Brand Name Emerson Item Name Input Module
Type Digital Voltage Rating 120 VAC, 0 - 132 VAC
Input 7 mA, 32 Channel Isolated Frequency Rating 50/60 Hz
Connection Screw

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok