EMERSON IC697ALG441 16-Channel High Level Analog Input Voltage Expander Module
Description
The Voltage Expander module has 16 differential voltage inputs each accepting up to Ç 10V signals.
Specifications
Brand Name | GE | Item Name | Input Module |
Type | Analog | Voltage Rating | -10 to 10 V |
Input | 16 | Series/Model | 90-70 |
Amperage Rating | 4 - 20 mA | Resolution | 16 Bit |
Packages
1 - UNIT - 1 |