×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic200alg327

EMERSON IC200ALG327 12-Channel 13-Bit ±10 VDC or 0 to 10 VDC VersaMax Analog Output Module

Price $2,865.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200ALG327

Description

VersaMax Analog Output Module, 13 Bit ±10 VDC or 0 to 10 VDC Voltage, 12 Channel.Analog output modules provide voltage or current signals to analog output devices. Modules require a carrier base (IC200CHSxxx).

Specifications

Brand Name Emerson Item Name Output Module
Type Analog Voltage Output 12 Channel
Resolution 13 Bit Connection Screw

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok