×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic200chs011

GE INTELLIGENT PLATFORMS 4.350 inch x 5.500 inch x 2.750 inch GE Fanuc Interposing Box Style VersaMax I/O Carrier

Price $224.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200CHS011

Description

VersaMax I/O carrier with interposing terminals to provide maximum wiring flexibility, as well as module hot insertion and removal. Requires IC200CHS003 base and connecting cable IC200CBL1xxx.

Specifications

Brand Name GE Sub Brand VersaMax
Item Name I/O Carrier Module Type Chassis Based, Non-Integrated Barrier Style
Interface PROFINET, PROFIBUS DP, Modbus/TCP, Ethernet Global Data (EGD), DeviceNet, GENIUS Communication Ports Modbus/RTU, PROFIBUS Master
Dimensions 66.8 mm W x 70 mm D x 163.5 mm H Connection (2) RJ45 and (2) ST
Mounting Type DIN-Rail Degree of Protection IP20
Temperature Rating 0 - 60 °C Standards ATEX Zone 2, CE Certified, UL HazLoc C1D2, UL Listed
Application Machine and Light, Process Control and General Automation Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok