Abbotsford
wag750430

WAGO 750-430 24VDC 8-Channel Digital Input, Light Gray

Price $183.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:750-430

Description

This digital input module features eight channels in a width of just 12 mm (0.47 inch). It receives control signals from digital field devices (e.g., sensors).Each input module has a noise-rejection filter.Field and system levels are electrically isolated.

Specifications

Mounting Type DIN-35 Rail UPC 044918001278

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok