×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic693apu300

EMERSON IC693APU300 High Speed Counter (HSC) Module

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC693APU300

Description

The High Speed Counter (IC693APU300) for the Series 90-30 PLC is a single-slot module which can be used in applications where pulse input rates exceed the input capability of the PLC or where too large a percentage of PLC processing capability would be required. The High Speed Counter provides direct processing of rapid pulse signals up to 80 KHz for industrial applications such as: meter proving, turbine flowmeter, velocity measurement, material handling, motion control and process control. With direct processing, the High Speed Counter module is able to sense inputs, count, and respond with outputs without needing to communicate with a CPU. It can be configured to count either up or down, to count both up and down, or to count the difference between two changing values. The module can be configured to provide 1, 2, or 4 counters of differing complexity

Specifications

Brand Name GE Item Name High Speed Counter Module
Type Positive Logic, Classic, Enhanced Mode Voltage Rating 5/10 - 30 VDC
Inputs 12 Output 4
Display LED Amperage Rating 250 mA
Frequency Rating 20 - 80 Hz Power Consumption 1.25 W
Connection Copper Wire For Use With 90-30 Series PLC Systems
Application For Industrial Applications such as Material Handling, Meter Proving and Velocity Measurement

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok