×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic200ndr001

EMERSON IC200NDR001 24VDC 10-Point VersaMax Nano PLC

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC200NDR001

Description

The palm-sized VersaMax nano PLC is highly compact, with an all-in-one construction that saves panel space. Installation is a breeze: simply snap it onto a DIN-rail or mount it on a panel. Because it gives you more capabilities in a smaller, less expensive package, the Nano PLC is ideal for high-volume applications that require low cost, compact size, and fast processor speeds. The Nano decreases your life-cycle costs as well, with easy installation and long-term reliability.

Specifications

Brand Name GE Sub Brand VersaMax
Item Name Nano Controller PLC Voltage Rating 24 VDC
Inputs 6 Output 4
Communication Ports RJ45 Mounting DIN-Rail, Panel
UPC 783166616086

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok