Abbotsford
gefep7631

GE INTELLIGENT PLATFORMS EP-7631 1-Channel 24VDC 10Amp Input Flow RSTi-EP Power Feed Module

Price $95.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:EP-7631

Description

GE provides RSTi-EP power-feed modules which are used to refresh the current paths and isolate the power supply. The RSTi-EP station‘s main power supply is always fed in through the network adapter. Each module has a Module Status LED and connector block LEDs for inspection. The power-feed module EP7631 must be connected if the current demand of the series of input modules is too large.

Specifications

Brand Name Emerson Sub Brand PACSystems™
Item Name Power-Feed Module Type 1-Channel
Input Voltage 24 VDC Mounting Type DIN-Rail

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok