Abbotsford
gefic697pwr710

EMERSON IC697PWR710 120/240VAC 125VDC 55W Power Supply

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC697PWR710

Description

This Power Supply Module for the programmable controller is a rack-mounted unit that plugs directly into a 48-pin backplane-mounted connector in the leftmost slot in the rack. It provides +5 volt power and logic level sequencing signals to the backplane. This power supply may be used either in a single rack application, or may also be used to provide power to a second rack if the total load is within the supply rating. Interconnection to the second rack is through an available prewired cable (see the ordering instructions on the last page of this data sheet). The power supply output will ride through a one-cycle total loss of input power at full load. Protection is provided for overcurrent and overvoltage fault conditions.

Specifications

Brand Name GE Item Name Power Supply Module
Input Voltage 120 - 240 VAC, 125 VDC Output Voltage 5 VDC
Power Rating 55 W Series/Model 90-70
Mounting Type Rack/48-Pin Backplane

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok