Abbotsford
sie6ed10573ba000aa8

SIEMENS 6ED10573BA000AA8 LOGO STARTER KIT

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:6ED10573BA000AA8

Description

LOGO Starter kit with 12/24 RCE, soft comfort V8, WinCC basic power supply in systainer.

Specifications

Brand Name Siemens Item Name Logic Module Starter Kit
Type 8-Input, 4-Output Series/Model 6ED
Voltage Rating 12 - 24 VDC Amperage Rating 1.3 A
Includes LOGO 12/24 RCE, Soft Comfort V8, WinCC Basic Power Supply in Systainer Standards Reach Art. 33 Duty to Inform According to the Current List of Candidates, WEEE (2012/19/EU) Take-Back Obligation, RoHS Compliant, ECCN : EAR99H/AL : N
UPC 887621871741

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok