CARLO GAVAZZI RCI002A120V RELAY 2PDT 10A 115/120VAC 8PINS COIL
Description
The RCI is an industrial relay that can be used in a wide range of applications. It is available in 2 or 3 change over contacts configurations. 8 or 11- pin socket mounting. 2 or 3 change over contacts. 10A maximum switching current. 250 VAC/VDC maximum switching voltage. AC coils 120 VAC. DC coils 12 to 110VDC. Electrical life of 100,000 cycles. Mechanical. life of 10,000,000 cycles. DIN sockets with two terminal. layout options. Standard indicating LED, push arm and test flag. UL, CSA, CE, ROHS approvals.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Industrial Relay |
Type | Monostable | Series | RCI |
Voltage Rating | 110/120 VAC | Amperage Rating | 10 A |
Coil Rating | 120 VAC | Contact Configuration | DPDT |
Terminal Connection | 8-Pin Socket | Contact Material | AgSnO2 |
Operating Cycles | 10000000 Mechanical, 100000 Electrical | Release Time | <=20 Millisecond |
Indicator Type | LED | Mounting | DIN Rail |
Temperature Rating | -40 to 55 °C | Dimensions | 56.5 mm W x 34.6 mm D x 34.6 mm H |
Standards | UL Listed, CSA Certified, CE Certified, ROHS Compliant |
Packages
10 - UNIT - (10) |