ABB ELECTRIFICATION CANADA INC NF22E-14 RELAY 2NO 2NC 250-500V50/60HZ-DC
Description
NF contactor relays are used for switching auxiliary and control circuits. NF contactor relays include an electronic coil interface accepting a wide control voltage Uc min. Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC. NF contactor relays can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. NF contactor relays have built-in surge protection and do not require additional surge suppressors. Poles: 4-pole contactor relays (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1 and including the "Mechanically" symbol on the contactor relay side) Control Circuit: AC or DC operated - Accessories: a wide range of Accessories is available.
Specifications
Brand Name | Thomas & Betts | Item Name | Contactor Relay |
Series | NF | Voltage Rating | 690 V |
Amperage Rating | 2 A at 500/690 VAC, 3 A at 400/440 VAC, 4 A at 220/240 VAC, 6 A at 24/127 VAC, 0.1 A at 600 VDC, 0.13 A at 500 VDC, 0.15 A at 400 VDC, 0.27 A at 220/250 VDC, 0.55 A at 110/125 VDC, 1 A at 72 VDC, 2.8 A at 48 VDC, 6 A at 24 VDC | Frequency Rating | 50/60 Hz |
Coil Rating | 250 - 500 VAC at 50/60 Hz, 250 - 500 VDC | Number of Poles | 4 |
Contact Configuration | 2 NO - 2 NC | Terminal Connection | Screw |
Operating Cycles | 6000 Mechanical | Degree of Protection | IP20, IP40 |
Temperature Rating | -40 to 70 °C | Dimensions | 77 mm L x 45 mm W x 86 mm H |
Standards | IEC 60947-5-1 and EN 60947-5-1, UL 508, CSA C22.2 N°14 | Application | For Switching Auxiliary and Control Circuits |
UPC | 804325555982 |
Packages
1 - UNIT - 1 |