Abbotsford
carcarslm14na12vuc

CARLO GAVAZZI CARSLM14NA-120VUC RELAY 120VAC/DC SLIM ONBASE

Price $17.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:CARSLM14NA-120VUC

Specifications

Brand Name Carlo Gavazzi Item Name General-Purpose Relay
Type Slim Voltage Rating 120 VAC/VDC
Contact Rating 60 VDC Contact Configuration SPDT
Amperage Rating 6 A

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok