Abbotsford
cthd7pr4r1a2

EATON D7PR4R1-A2 15Amp D7PR Series General Purpose Plug-In Standard Relay

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:D7PR4R1-A2

Description

The D7PR Series is a cost effective control relay with high dielectric strength and high current-carrying capacity.FEATURES:- Arc barrier equipped relay with high dielectric strength- Panel and DIN rail mounting

Specifications

Brand Name Eaton Item Name General Purpose Relay
Type Standard Coil Rating 12 VDC
Contact Configuration 4PDT Number of Poles 4
Terminal Connection Plug-In Series/Model D7
Dimensions 41.4 mm W x 36.1 mm H x 28 mm D Mounting Type DIN Rail, Socket
Degree of Protection IP40 Standards UL E37317, E65657, CSA LR217017, LR217069, cRUus, CE Certified, RoHS Compliant
Application Automation and Logic Control Equipment UPC 782114161074

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok