Abbotsford
abb1svr405600r0000

ABB 1SVR405600R0000 250V/16A 1C/O CR-P024AC1 Pluggable Interface Relay

Price $7.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SVR405600R0000

Description

The CR-P024AC1 pluggable interface relay is from the CR-P (pcb) relay range. This relay operates with a 24 V AC rated control supply voltage and has a 1 c/o (SPDT) output contact rated at 250 V / 16 A. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Specifications

Brand Name ABB Sub Brand CR-P
Item Name Pluggable PCB Relay Type interface and Converter
Series CR-P Voltage Rating 250 VAC
Amperage Rating 16 A Frequency Rating 50/60 Hz
Coil Rating 24 VAC Number of Poles 1
Contact Configuration 1 Changeover Contact, SPDT Terminal Connection Plug-In
Contact Material Cadmium-Free/Gold Operate Time 12 Millisecond
Release Time 10 Millisecond Mounting Socket
Degree of Protection IP67 Temperature Rating -40 to 70 °C
Dimensions 29 mm L x 12.7 mm W x 15.7 mm H Standards CCC, CSA, RMRS Certified, cRUus E244330, EAC, VED Approved, UL Listed
Application For Electronic Controlling PLC, PC or Field Bus System to the Sensor/Actuator Level UPC 662019213613

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok