Abbotsford
abb1svr405613r2100

ABB 1SVR405613R2100 250V/6A 120VAC 4C/O CR-M120AC4L Pluggable Interface Relay

Price $18.21 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SVR405613R2100

Description

The CR-M120AC4L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 120 V AC rated control supply voltage and has a 4 c/o (SPDT) output with contacts rated at 250 V / 6 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Specifications

Brand Name ABB Sub Brand CR-M
Item Name Pluggable Interface Relay Type Miniature
Voltage Rating 250 V Coil Rating 120 VAC
Contact Configuration SPDT - 4 CO Number of Poles 1
Series/Model CR-M Amperage Rating 6 A
Frequency Rating 50/60 Hz Power Rating 1.6 VA
Contact Material Silver Nickel/Gold Resistance 3770 O
Operating Cycles 20000000 Operate Time 10 Millisecond
Release Time 8 Millisecond Indicator Type LED
Dimensions 21.2 mm W x 35.6 mm D x 27.5 mm H Mounting Type 14 Blade Socket
Degree of Protection IP40 NEMA Rating NEMA B300
Temperature Rating -40 to 55 °C Standards UL 508, CAN/CSA C22.2 No. 14, CSA, CE, EAC, VDE, CCC Certified, RoHS Compliant, Lloyd's Register Certified
Application For Electrical Isolation, Amplification and Signal Matching Between the Electronic Controlling UPC 662019363899

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok