Abbotsford
abb1svr405621r0100

ABB 1SVR405621R0100 250V/10A LED CR-U024AC2L Pluggable Interface Relay

Price $22.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SVR405621R0100

Description

Plugin control relay with 24 VAC rated control supply voltage, DPDT (2 c/o) with LED indicator and 250 V, 10 A contact rating.

Specifications

Brand Name ABB Sub Brand CR-U
Item Name Pluggable Interface Relay Type Universal
Voltage Rating 250 V Coil Rating 24 VAC
Contact Configuration SPDT - 2 CO Number of Poles 1
Series/Model CR-U Amperage Rating 10 A
Frequency Rating 50/60 Hz Power Rating 2.8 VA at 50 Hz, 2.5 VA at 60 Hz
Contact Material Silver Nickel Resistance 75 O
Operating Cycles 20000000 Operate Time 12 Millisecond
Release Time 10 Millisecond Indicator Type LED
Dimensions 35 mm W x 54.4 mm D x 35 mm H Mounting Type 8 Pin Socket
Degree of Protection IP40 NEMA Rating NEMA B300
Temperature Rating -40 to 55 °C Standards UL 508, CAN/CSA C22.2 No. 14, CSA, CE, EAC, VDE, RMRS, CCC Certified, RoHS Compliant, Lloyd's Register Certified
Application For Electrical Isolation, Amplification and Signal Matching Between the Electronic Controlling UPC 662019364582

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok