Abbotsford
abb1svr405622r1100

ABB 1SVR405622R1100 10Amp 250V 24VDC CR-U024DC3L Pluggable Interface Relay 3c/o

Price $26.06 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SVR405622R1100

Description

The CR-U024DC3L pluggable interface relay is from the CR-U (universal) relay range. This relay operates with a 24 V DC rated control supply voltage and has 3 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated blue test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Specifications

Brand Name ABB Sub Brand CR-U
Item Name Pluggable Interface Relay Type Universal
Voltage Rating 250 V Coil Rating 24 VDC
Contact Configuration SPDT - 3 CO Number of Poles 1
Series/Model CR-U Amperage Rating 10 A
Power Rating 1.5 W Contact Material Silver Nickel
Resistance 430 O Operating Cycles 20000000
Operate Time 18 Millisecond Release Time 7 Millisecond
Indicator Type LED Dimensions 35 mm W x 54.4 mm D x 35 mm H
Mounting Type 11 Pin Socket Degree of Protection IP40
NEMA Rating NEMA R300 Temperature Rating -40 to 70 °C
Standards UL 508, CAN/CSA C22.2 No. 14, CSA, CE, EAC, VDE, RMRS, CCC Certified, RoHS Compliant, Lloyd's Register Certified Application For Electrical Isolation, Amplification and Signal Matching Between the Electronic Controlling
UPC 662019354699

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok