Abbotsford
abb1svr405622r3100

ABB 1SVR405622R3100 10Amp 250V 230VAC CR-U230AC3L Pluggable Interface Relay 3c/o

Price $26.02 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SVR405622R3100

Description

The CR-U230AC3L pluggable interface relay is from the CR-U (universal) relay range. This relay operates with a 230 V AC rated control supply voltage and has 3 c/o (SPDT) output contacts rated at 250 V / 10 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Specifications

Brand Name ABB Sub Brand CR-U
Item Name Pluggable Interface Relay Type Universal
Voltage Rating 250 V Coil Rating 230 VAC
Contact Configuration SPDT - 3 CO Number of Poles 1
Series/Model CR-U Amperage Rating 10 A
Frequency Rating 50/60 Hz Power Rating 2.8 VA at 50 Hz, 2.5 VA at 60 Hz
Contact Material Silver Nickel Resistance 7080 O
Operating Cycles 20000000 Operate Time 12 Millisecond
Release Time 10 Millisecond Indicator Type LED
Dimensions 35 mm W x 54.4 mm D x 35 mm H Mounting Type 11 Pin Socket
Degree of Protection IP40 NEMA Rating NEMA B300
Temperature Rating -40 to 55 °C Standards UL 508, CAN/CSA C22.2 No. 14, CSA, CE, EAC, VDE, RMRS, CCC Certified, RoHS Compliant, Lloyd's Register Certified
Application For Electrical Isolation, Amplification and Signal Matching Between the Electronic Controlling UPC 662019361529

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok