Abbotsford
omrg7l2abubjcbac100/120

ELECTRO SONIC G7L2ABUBJCBAC100/120 25Amp 120V Omron Electronics General Purpose Relay DPST NO QC

Price $41.20 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ELECTRO SONIC
Manufacturer #:G7L2ABUBJCBAC100/120

Description

Ideally suited for high-inrush fluid pump controls: pool/spa, water processing, emergency, chemical industry, etc. High-capacity, high-withstand voltage relay with no contact chattering for momentary voltage drops up to 50% of rated voltage. UL Class B construction standard. Flame resistant materials (UL94V-0-qualifying) used for all insulation material. Quick-connect, screw, PCB terminals and DIN track mounting available. Conforms to UL, CSA, TUV and meets IEC 950. Safety design with contact gap of 3 mm. RoHS Compliant.

Specifications

Brand Name Omron Item Name General Purpose Relay with Test Button
Amperage Rating 25 A Frequency Rating 50/60 Hz
Power Rating 1.9 W Contact Configuration DPST - NO
Series/Model G7L HP Rating 1 hp at 120 V, 3 hp at 240 V
Number of Poles 2 Contact Rating 25 A at 240 VAC, 30 A at 277 VAC
Coil Rating 100/120 VAC Operate Time 30 Millisecond
Release Time 30 Millisecond Load Rating 5500 VA
Connection Screw Terminal Contact Material Silver Alloy
Mounting Upper Bracket Dielectric Strength 2000 VAC
Resistance 50 m? Contact, 1000 M? Insulation Temperature Rating 20 - 85 °C
Dimensions 2.066 in W x 1.358 in D Standards UL, CSA, and TUV Approved, DIN IEC 255 Teil 1-00/DIN VDE 0435 Teil 201/05. 83, DIN VDE 0435 Teil 201 A1/05. 90, DIN IEC 255 Teil 0-20/DIN VDE 0435 Teil 120/10. 81, DIN EN 60 950/VDE 0805/11. 93,
Application For High-Inrush Fluid Pump Controls Pool/Spa, Water Processing, Emergency, Chemical Industry, etc

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok