×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cardeb71dm24a5

CARLO GAVAZZI DEB71DM24A5 Current Monitoring Relay 24 - 240 VAC, DIN Rail Mount

Price $251.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:DEB71DM24A5

Description

The DEB71 is an adjustable modular residual current relay which, in conjunction with the MCB and the CT, provides the protection of people against electrocution or protection of properties against fire, by interrupting the mains on faulty loads or lines. The set point of the leakage current is adjustable. The device is equipped with two changeover relay outputs. One output triggers at 60% of fault current set point value providing a warning to user, the other output is used to shut down the system to prevent accidents. The DEB is a flexible device and can be used for all the applications where the loss of insulation and/or grounding failure, of the loads or lines may cause injuries to people due to electrocution or ignite fires.

Specifications

Brand Name Carlo Gavazzi Item Name Current Monitoring Relay
Type Earth Leakage, Type A Voltage Rating 24 - 240 VAC
Contact Rating 300 mA - 30A Terminal Connection Screw
Series/Model DEB71 Amperage Rating 5 A
Frequency Rating 50/60 Hz Conductor Size 30-15 AWG
Resistance >100 kO Open State, <100 O Closed State Material Noryl, Transparent Polycarbonate
Color Light Gray Mounting Type DIN Rail
Degree of Protection IP20 Temperature Rating -13 to 140 °F
Environmental Conditions -40 to 176 °F, 5 - 95% Non-Condensing Standards CE Certified, UL508, CSA Standard C22.2 No. 14-10, RoHS Directive, IEC TR 60755

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok