Abbotsford
cro252psgupqbx

CROMPTON 252PSGUPQBX 120-240VAC Crompton Instruments Phase Balance Relay

Inventory
Unavailable for order
Manufacturer:CROMPTON
Manufacturer #:252PSGUPQBX

Description

Protector trip relay to phase loss, unbalance, under voltage.

Specifications

Brand Name Crompton Technology Item Name Phase Balance Relay
Type 3-Phase, 3 or 4-Wire Series 250
Voltage Rating 120 V Frequency Rating 60 Hz
Operating Cycles 0.2 Million Mechanical Material Flame Retardant Polycarbonate/ABS
Mounting DIN Rail/Wall Degree of Protection IP50
Temperature Rating 0 - 60 °C Dimensions 5 mm W x 70 mm H x 112 mm D
Standards CSA Certified in File Number 052592 Application Marine Panels, Switchgear, Distribution Systems, Generator Sets, Control Panels, Process Control, Motor Protection, Transformers, Overload Protection

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok