×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
timb257b

ALLIED ELECTRONICS(CANADA) INC B257B RELAY MONITORING 3PH120V 10A SPDT 257 SERIES

Inventory
Unavailable for order
Manufacturer:ALLIED ELECTRONICS(CANADA) INC
Manufacturer #:B257B

Description

The Model 257 continuously monitors 3- phase power lines for abnormal conditions. When properly adjusted, the Model 257 monitor will detect phase loss on a loaded motor even when regenerated voltage is present. This device consists of a solid-state voltage and phase-angle sensing circuit, driving an electromechanical relay. When correct voltage and phase rotation are applied, the internal relay will energize. A fault condition will de-energize the relay. When the fault is corrected, the monitor will automatically reset (a manual reset version is also available).

Specifications

Brand Name Time Mark Sub Brand Time Mark
Item Name 3-Phase Monitoring Relay Voltage Rating 120 V
Amperage Rating 10 A Frequency Rating 60 Hz
Power Rating 1.4 W Phase 3
Response Time 50 Millisecond Drop Out Operating Cycles 1000000 Mechanical, 100000 Electrical
Contact Configuration SPDT Type Automatic Reset, Electromechanical
Series/Model 257 Number of Poles 1
Contact Rating 10 A at 240 VAC Connection 8-Pin Socket
Mounting 8-Pin Socket Material ABS Plastic Cover
Color/Finish Gray NEMA Rating 1
Temperature Rating -20 to 131 °F Dimensions 2.44 in L x 1-3/4 in W x 3.52 in H
Standards CSA Certified, UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok