NEWARK ELEMENT14 CSL3830010 20-30 Pick-up Range 18-28V Drop Out Range 150VAC at 0/60 Hz Potter & Brumfield Adjustable Voltage Sensor Operation
Description
Close differential. Internal 2 Form C (DPDT) output relay. The CS can be used as an over or under voltage sensor, depending upon whether the load is connected to the normally closed (NC) or normally open (NO) contacts of the sensor's output relay.
Specifications
Brand Name | TE Connectivity | Item Name | Time Delay Relay |
Voltage Rating | 32 VDC | Contact Rating | 10 A at 28 VDC, 120 VAC |
Contact Configuration | DPDT - 2 CO | Terminal Connection | 8-Pin Octal Plug |
Power Rating | 3 VA | Operate Time | 10 - 25 Millisecond |
Dimensions | 1.781 in W x 2.406 in H | Temperature Rating | -10 to 55 °C |
Standards | China RoHS 2 Directive MIIT Order No 32, 2016, EU ELV Directive 2000/53/EC, EU Reach Regulation (EC) No. 1907/2006, EU RoHS Directive 2011/65/EU, UL E22575 Recognized, CSA LR15734 |
Packages
1 - UNIT - 1 |